Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SeriesVC6, Project 60mm
Mfr # BT40-VC6-60
Zoro # G0542845
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Balanceable No
- Material High Speed Steel
- Min. Collet Capacity 0.0790 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-VC6-60
- Zoro # G0542845
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Balanceable | No |
Material | High Speed Steel |
Min. Collet Capacity | 0.0790 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Projection | 60.00 mm |
Max. Collet Capacity | 0.236 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 60.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #4 (C15947)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- EPPINGER ER25 PRECIFLEX Adapter Type 1 (2501-0081)
- Lyndex-Nikken Collet Accessories