Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, SeriesSK6-90
Mfr # BT40-SK6-90
Zoro # G0542906
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With SK Collets
- Material High Speed Steel
- Pre-Balanced Yes
- Min. Collet Capacity 0.0280 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT40-SK6-90
- Zoro # G0542906
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 0.768 in |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | SK Collets |
Material | High Speed Steel |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0280 in |
Max. Collet Capacity | 0.236 in |
Balanceable | No |
Coolant Through | Yes |
Projection | 90.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 90.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT (1205300408)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + Grinder Kit (2903-22, 2880-20)
- HHIP MT2 2" Head Boring Tool Set (1001-5937)
- MARTIN TOOLS Pick Hammer, W/Hickory Handle, 18" (165G)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- Lyndex-Nikken Collet Accessories