Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, ER16, Project 5in
Mfr # B4017-0008-4.00
Zoro # G0543877
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER8
- For Use With ER Collets
- Taper Size BT40
- Max. Collet Capacity 0.196 in
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B4017-0008-4.00
- Zoro # G0543877
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 0.470 in |
Nose Dia. | 0.4700 in |
Details
Item | Collet Chuck |
Collet Series | ER8 |
For Use With | ER Collets |
Max. Collet Capacity | 0.196 in |
Balanceable | No |
Coolant Through | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Projection | 4 in |
Min. Collet Capacity | 0.0470 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.196 in, Projection 4 in, ER8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO ROTABROACH SHEET METAL HOLE CUTTER (BL11320)
- MILWAUKEE TOOL 12" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8789)
- ROBERTS Carpet Knee Kicker Utility, 44.5cm to 54.5cm L (10-422BK)
- DRILL AMERICA HSS Spiral Point Tap, M4-0.7, 2 Flutes (DWTG4X.7)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- Lyndex-Nikken Collet Accessories