Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, ER11, Project 4in
Mfr # B4007-1500-5.50
Zoro # G0543886
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With ER Collets
- Projection 4 in
- Balanceable No
- Nut Dia. 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B4007-1500-5.50
- Zoro # G0543886
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 0.750 in |
Taper Size | BT40 |
Nose Dia. | 3 1/2 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | ER Collets |
Projection | 4 in |
Balanceable | No |
Pre-Balanced | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0470 in |
Material | High Speed Steel |
Max. Collet Capacity | 1.500 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.500 in, Projection 4 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- MILWAUKEE TOOL SAWZALL BL 14T 6LG, w/BL 14T 6LG, 25PK (48-00-8782, 48-00-8782)
- TENG TOOLS DIE-HNDL Individual Die Handle (DIE-HNDL)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0190)
- Lyndex-Nikken Collet Accessories