Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40, 75TG, Project 3in
Mfr # B4007-0180-4.00
Zoro # G0543929
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- For Use With DA Collets
- Taper Size BT40
- Material High Speed Steel
- Max. Collet Capacity 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B4007-0180-4.00
- Zoro # G0543929
- Country of Origin India
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 1.440 in |
Nose Dia. | 1.4400 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
For Use With | DA Collets |
Material | High Speed Steel |
Max. Collet Capacity | 0.750 in |
Projection | 4 in |
Balanceable | No |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0470 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 4 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 3/4" - 14 NPT Taper Tap (1906)
- OTC Puller Set, 11 Pieces, Multipurpose, 2 Jaws (4532)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1" (1232SC)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- Lyndex-Nikken Collets, Chucks & Accessories