Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40,300DA, Project 3in
Mfr # B4007-0100-3.50
Zoro # G0543938
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series DA100
- For Use With DA Collets
- Projection 3-1/2 in
- Balanceable No
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B4007-0100-3.50
- Zoro # G0543938
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.106 in |
Taper Size | BT40 |
Nose Dia. | 1.0600 in |
Details
Item | Collet Chuck |
Collet Series | DA100 |
For Use With | DA Collets |
Projection | 3-1/2 in |
Balanceable | No |
Material | High Speed Steel |
Max. Collet Capacity | 0.562 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0470 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.562 in, Projection 3-1/2 in, DA100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- ST LOUIS PNEUMATIC Low Speed Buffer w/QC Chuck and Hose (SLP-86510REK)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- OTC Threaded Adapter, Spread 1/2-13 (Ex.) In (8007)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- Lyndex-Nikken Collet Accessories