Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40,200DA, Project 3in
Mfr # B4007-0040-3.13
Zoro # G0543947
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- For Use With ER Collets
- Material High Speed Steel
- Coolant Through Yes
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B4007-0040-3.13
- Zoro # G0543947
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.500 in |
Taper Size | BT40 |
Nose Dia. | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | DA200 |
For Use With | ER Collets |
Material | High Speed Steel |
Coolant Through | Yes |
Pre-Balanced | Yes |
Max. Collet Capacity | 1.023 in |
Balanceable | No |
Projection | 3.1300 in |
Min. Collet Capacity | 0.1180 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 1.023 in, Projection 3.1300 in, DA200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- MILWAUKEE TOOL Cordless Screwdriver Kit, Chuck 1/4" (2401-22, 48-11-2460)
- KD TOOLS Dead Blow Ball Peen Hammer, 36 oz. (68-524G)
- PROTO 1/4 in Drive, 1/8" Hex SAE Socket, 6 Points (J4704)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- Lyndex-Nikken Collet Accessories