Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40,180DA, Project 6in
Mfr # B4017-0040-5.00
Zoro # G0543825
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- For Use With ER Collets
- Balanceable No
- Material High Speed Steel
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B4017-0040-5.00
- Zoro # G0543825
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 2.500 in |
Nose Dia. | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
For Use With | ER Collets |
Balanceable | No |
Material | High Speed Steel |
Max. Collet Capacity | 1.023 in |
Projection | 5 in |
Coolant Through | Yes |
Min. Collet Capacity | 0.1180 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 1.023 in, Projection 5 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 1-3/4-Inch (31928)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- 0 Stabila Aluminum Type 196 Box Beam Level Set 3 vial (37832)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (67H56)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- HHIP 45-52mm ER-32 Spanner Hook Wrench For ER Chuck Nut (3900-0595)
- Lyndex-Nikken Collet Accessories