Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT40,100TG, Project 3.500in
Mfr # B4007-0300-3.00
Zoro # G0543910
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA300
- For Use With DA Collets
- Nut Dia. 0.550 in
- Projection 3 in
- Taper Size BT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B4007-0300-3.00
- Zoro # G0543910
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 0.550 in |
Taper Size | BT40 |
Nose Dia. | 1.4400 in |
Details
Item | Collet Chuck |
Collet Series | DA300 |
For Use With | DA Collets |
Projection | 3 in |
Max. Collet Capacity | 0.250 in |
Min. Collet Capacity | 0.0470 in |
Coolant Through | Yes |
Material | High Speed Steel |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.250 in, Projection 3 in, DA300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- GREENLEE Conduit Bending Shoe, Rigid, 1/2 to 2 in (28008)
- LYNDEX-NIKKEN Collet Chuck, BT40, ER8, Project 4in (B4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, NMTB30,180DA, Project 3in (N3007-0180-3.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk10 Collet Chuck Nut (3901-5555)
- Lyndex-Nikken Collets, Chucks & Accessories