Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, VMK8, Project 75mm
Mfr # BT30-MMC4-105
Zoro # G0543509
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK8
- For Use With MPK/VMK Collets
- Material High Speed Steel
- Taper Size BT30
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-MMC4-105
- Zoro # G0543509
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nose Dia. | 0.5910 in |
Details
Item | Collet Chuck |
Collet Series | VMK8 |
For Use With | MPK/VMK Collets |
Material | High Speed Steel |
Coolant Through | Yes |
Balanceable | No |
Max. Collet Capacity | 0.157 in |
Projection | 105.00 mm |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0390 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.157 in, Projection 105.00 mm, VMK8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 12mm, 7/8" (SZ-7-12MM)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- CLESCO AL-6 Motor Shaft Arbor Standard Type B Machined Washer (AL-6)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- Lyndex-Nikken Collets, Chucks & Accessories