Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, VC13, Project 60mm
Mfr # BT30-VC13-60
Zoro # G0543335
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series VC13
- For Use With VC Collets
- Max. Collet Capacity 0.511 in
- Projection 60.00 mm
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-VC13-60
- Zoro # G0543335
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.575 in |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | VC13 |
For Use With | VC Collets |
Max. Collet Capacity | 0.511 in |
Projection | 60.00 mm |
Coolant Through | Yes |
Min. Collet Capacity | 0.1180 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Balanceable | No |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 60.00 mm, VC13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/8 Solid Micrograin 2 Flute Carbide Endmill Single End (5429644)
- JACOBS 36B-5/8" Plain Bearing Heavy Duty 3/4" Chuck (JCM6314)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- MAYHEW â„¢ 8 in. Pneumatic Hammer (31962)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- Lyndex-Nikken Collet Accessories