Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, SK25, Project 90mm
Mfr # BT30-SK16-90P
Zoro # G0543396
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Pre-Balanced Yes
- Balanceable No
- Nut Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-SK16-90P
- Zoro # G0543396
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | BT30 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Pre-Balanced | Yes |
Balanceable | No |
Min. Collet Capacity | 0.1080 in |
Projection | 90.00 mm |
Material | High Speed Steel |
Max. Collet Capacity | 0.629 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 90.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 12 Lb. Head, 21230 (21230)
- DRILL AMERICA 1-1/8"x3" HSS Annular Cutter (DWC5-530-339)
- IMPERIAL STRIDE TOOL Imperial Stride Tool 389-S75046 Cutter Wheels For Stainless 274Fb 321Fb (389-S75046)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-064375B)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- Lyndex-Nikken Collets, Chucks & Accessories