Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, SK16-90
Mfr # BT30-SK16-60P
Zoro # G0543411
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Projection 60.00 mm
- Balanceable No
- Nut Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-SK16-60P
- Zoro # G0543411
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.575 in |
Taper Size | BT30 |
Nose Dia. | 1.5750 in |
Details
Item | Collet Chuck |
Collet Series | SK16 |
For Use With | SK Collets |
Projection | 60.00 mm |
Balanceable | No |
Max. Collet Capacity | 0.629 in |
Min. Collet Capacity | 0.1080 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 60.00 mm, SK16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6362)
- SPEEDAIRE Air Gun, Rotary, 1-3/4" Extension Size (458J51)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01777)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #48 (54088)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0190)
- Lyndex-Nikken Collets, Chucks & Accessories