Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, SK16-60
Mfr # BT30-SK10-90P
Zoro # G0543439
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Max. Collet Capacity 0.393 in
- Pre-Balanced Yes
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-SK10-90P
- Zoro # G0543439
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Max. Collet Capacity | 0.393 in |
Pre-Balanced | Yes |
Balanceable | No |
Min. Collet Capacity | 0.0690 in |
Material | High Speed Steel |
Projection | 90.00 mm |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 90.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Carpenters Pencil, 9-7/16 x 1/2 In, PK6 (ZB 24)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12, Form: B, With Locknut (K0637.1050612)
- EKLIND .050-3/8 & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- Lyndex-Nikken Collets, Chucks & Accessories