Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, SK10-90P
Mfr # BT30-SK10-90
Zoro # G0543448
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Taper Size BT30
- Balanceable No
- Projection 90.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-SK10-90
- Zoro # G0543448
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Balanceable | No |
Projection | 90.00 mm |
Pre-Balanced | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0690 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.393 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 90.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0528 Band Saw Blade, 18 TPI, 35-3/8 in L, Bi-Metal (48-39-0528)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- DRILL AMERICA 25/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR25/64)
- VERMONT GAGE Pin Gage, Minus, 0.1250 In, Black (911212500)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- INGERSOLL-RAND Collet 1/4 (301-700)
- Lyndex-Nikken Collets, Chucks & Accessories