Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, SeriesVC6, Project 90mm
Mfr # BT30-VC6-90
Zoro # G0543299
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Min. Collet Capacity 0.0790 in
- Max. Collet Capacity 0.236 in
- Nut Dia. 1.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-VC6-90
- Zoro # G0543299
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | BT30 |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Min. Collet Capacity | 0.0790 in |
Max. Collet Capacity | 0.236 in |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 90.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 90.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-RED (LWAVE-CF-RED)
- KNIPEX 3 Piece Plastic Grip Plier Set Dipped Handle (00 20 10)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- Lyndex-Nikken Collets, Chucks & Accessories