Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, SeriesVC6, Project 60mm
Mfr # BT30-VC6-60
Zoro # G0543308
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Nut Dia. 1.083 in
- Projection 60.00 mm
- Max. Collet Capacity 0.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-VC6-60
- Zoro # G0543308
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Taper Size | BT30 |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Projection | 60.00 mm |
Max. Collet Capacity | 0.236 in |
Min. Collet Capacity | 0.0790 in |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | No |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 60.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 1-1/2 in. (29VU12)
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-02-1/2)
- JONARD TOOLS 5 in Wire Stripper 10 to 30 AWG (WS-5)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2 in. (CTS56)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- EPPINGER Collet Nut ER25 AC 6KT External Threads (15809)
- Lyndex-Nikken Collets, Chucks & Accessories