Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, SeriesVC6, Project 45mm
Mfr # BT30-VC6-45
Zoro # G0543317
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VC6
- For Use With VC Collets
- Taper Size BT30
- Projection 45.00 mm
- Balanceable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-VC6-45
- Zoro # G0543317
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.083 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | VC6 |
For Use With | VC Collets |
Projection | 45.00 mm |
Balanceable | No |
Min. Collet Capacity | 0.0790 in |
Coolant Through | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.236 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 45.00 mm, VC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +2x300 (220P2300)
- LDR Plunger 3 in. L X 4.5 in. D (512 3420-K)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- Lyndex-Nikken Collets, Chucks & Accessories