Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, SeriesSK6-60P
Mfr # BT30-SK6-60
Zoro # G0543378
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK6
- For Use With SK Collets
- Max. Collet Capacity 0.236 in
- Balanceable No
- Nut Dia. 0.768 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-SK6-60
- Zoro # G0543378
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 0.768 in |
Taper Size | BT30 |
Nose Dia. | 0.7680 in |
Details
Item | Collet Chuck |
Collet Series | SK6 |
For Use With | SK Collets |
Max. Collet Capacity | 0.236 in |
Balanceable | No |
Min. Collet Capacity | 0.0280 in |
Material | High Speed Steel |
Pre-Balanced | Yes |
Coolant Through | Yes |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 60.00 mm, SK6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- SP AIR Air Hammer Kit with 4 Chisels, 3000 bpm (SP-1410K)
- DRILL AMERICA DAM532412 5/32"x4-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532412)
- CRAFTSMAN Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive (CMMT42615)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- Lyndex-Nikken Collets, Chucks & Accessories