Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, MPK4, Project 105mm
Mfr # BT30-MMC12-105
Zoro # G0543518
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series MPK4
- For Use With MPK/VMK Collets
- Pre-Balanced Yes
- Min. Collet Capacity 0.1580 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # BT30-MMC12-105
- Zoro # G0543518
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nose Dia. | 1.1810 in |
Details
Item | Collet Chuck |
Collet Series | MPK4 |
For Use With | MPK/VMK Collets |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.1580 in |
Material | High Speed Steel |
Balanceable | No |
Coolant Through | Yes |
Max. Collet Capacity | 0.500 in |
Projection | 105.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 105.00 mm, MPK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/16 in.3 Flutes, Bright (205-001030)
- GREENLEE 9 Piece Hydraulic Punch Driver Set, 10 ga. (744)
- MARSHALLTOWN Masons Tool Kit, 9 PC (BTK1)
- HANSON 12 in L x 10 TPI Bi-Metal (372110)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- Lyndex-Nikken Collets, Chucks & Accessories