Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, ER8, Project 4in
Mfr # B3007-0750-2.50
Zoro # G0544175
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER8
- For Use With ER Collets
- Coolant Through Yes
- Nut Dia. 0.470 in
- Max. Collet Capacity 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B3007-0750-2.50
- Zoro # G0544175
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 0.470 in |
Taper Size | BT30 |
Nose Dia. | 1.8900 in |
Details
Item | Collet Chuck |
Collet Series | ER8 |
For Use With | ER Collets |
Coolant Through | Yes |
Max. Collet Capacity | 0.750 in |
Material | High Speed Steel |
Balanceable | No |
Min. Collet Capacity | 0.0470 in |
Projection | 4 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 4 in, ER8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- BURNDY Type W Crimping Die, Purple (W28VT)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- LYNDEX-NIKKEN Collet Chuck, BT40, ER8, Project 4in (B4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- Lyndex-Nikken Collet Accessories