Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, ER8, Project 2in
Mfr # B3007-0008-2.00
Zoro # G0544297
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER8
- For Use With ER Collets
- Material High Speed Steel
- Nut Dia. 0.470 in
- Projection 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B3007-0008-2.00
- Zoro # G0544297
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 0.470 in |
Taper Size | BT30 |
Nose Dia. | 0.4700 in |
Details
Item | Collet Chuck |
Collet Series | ER8 |
For Use With | ER Collets |
Material | High Speed Steel |
Projection | 2 in |
Max. Collet Capacity | 0.196 in |
Pre-Balanced | Yes |
Balanceable | No |
Coolant Through | Yes |
Min. Collet Capacity | 0.0190 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.196 in, Projection 2 in, ER8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 x 8.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2110x1)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.81"L, HR Phenolic (3020-E)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Socket (SHD22128)
- KO-KEN Socket 8mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-8)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- 3M Collet 06575, 1/4 in, 1/pk (06575)
- Lyndex-Nikken Collet Accessories