Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, ER20, Project 2.500in
Mfr # B3007-0020-2.50
Zoro # G0544260
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Min. Collet Capacity 0.0390 in
- Taper Size BT30
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B3007-0020-2.50
- Zoro # G0544260
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.380 in |
Nose Dia. | 1.3800 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0390 in |
Coolant Through | Yes |
Material | High Speed Steel |
Max. Collet Capacity | 0.511 in |
Balanceable | No |
Projection | 2 1/2 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 2 1/2 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AS)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- UNGER Ninja Cover 6 Inch (18085)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- EPPINGER Coolant Nozzle Assembly Type I M10x1 (0.000.378)
- Lyndex-Nikken Collet Accessories