Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, ER20, Project 1.200in
Mfr # B3017-0500-4.00
Zoro # G0544096
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With ER Collets
- Coolant Through Yes
- Max. Collet Capacity 0.500 in
- Projection 1.2000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B3017-0500-4.00
- Zoro # G0544096
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.100 in |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | ER Collets |
Coolant Through | Yes |
Max. Collet Capacity | 0.500 in |
Projection | 1.2000 in |
Balanceable | No |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.1250 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.1250 in, Max. Collet Capacity 0.500 in, Projection 1.2000 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Short Satin Angle Open-End Wrench - 17 mm (FM-34.17)
- MAKITA 18V LXT® Brushless Recipro Saw (XRJ05Z)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1216)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 17mm (CIMS32N)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- EPPINGER Collet Nut ER32 AC 6KT External Threads (12946)
- Lyndex-Nikken Collets, Chucks & Accessories