Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, ER16, Project 6in
Mfr # B3017-0032-5.00
Zoro # G0544105
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER Collets
- Min. Collet Capacity 0.0780 in
- Nut Dia. 1.970 in
- Projection 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B3017-0032-5.00
- Zoro # G0544105
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | BT30 |
Overall Length | 6 1/64 in |
Nose Dia. | 1.9700 in |
Compatible Collet Size - Maximum | 0.787 in |
Nut Diameter | 1.97 in |
Compatible Collet Size - Minimum | 0.078 in |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 5 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 8Pc 3/8" Drive Metric Hex Bit Socket Set (IR) (752027)
- BETA Hexagon Hand Socket, 29mm (009200029)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0323)
- Lyndex-Nikken Collet Accessories