Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, ER16, Project 4in
Mfr # B3017-0008-4.00
Zoro # G0544157
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER8
- For Use With ER Collets
- Taper Size BT30
- Projection 4 in
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B3017-0008-4.00
- Zoro # G0544157
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 0.470 in |
Nose Dia. | 0.4700 in |
Details
Item | Collet Chuck |
Collet Series | ER8 |
For Use With | ER Collets |
Projection | 4 in |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.196 in |
Balanceable | No |
Material | High Speed Steel |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.196 in, Projection 4 in, ER8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cfc-40"Gu (552-193-10)
- KO-KEN Extension Bar 1/4 Square 100mm 1/4 Sq. Drive (2760-100)
- WIHA ESD Precision ScrwdrvrSt, NmPcs8 (27396)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 21/64 (C13193)
- LYNDEX-NIKKEN Collet Chuck, NMTB30, ER16, Project 1.770in (N3007-0016-1.77)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- Lyndex-Nikken Collets, Chucks & Accessories