Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, ER11, Project 4in
Mfr # B3007-1000-3.94
Zoro # G0544166
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With ER Collets
- Min. Collet Capacity 0.0470 in
- Coolant Through Yes
- Nut Dia. 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # B3007-1000-3.94
- Zoro # G0544166
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 0.750 in |
Taper Size | BT30 |
Nose Dia. | 2 1/2 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0470 in |
Coolant Through | Yes |
Balanceable | No |
Max. Collet Capacity | 1.000 in |
Pre-Balanced | Yes |
Projection | 4 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 4 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in 12-Point Combination Wrench (1-1403)
- WIHA Precision Nut Driver, SAE, 5/32in, 2-7/16in (26539)
- CAPRI TOOLS 1/2 in Drive 17 mm Universal Impact Socket (5-5317)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X2.5" (45561)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- HHIP T-Type M25 X 1.5 ER-20 Collet Chuck Nut (3900-0620)
- Lyndex-Nikken Collets, Chucks & Accessories