Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, ER11, Project 2in
Mfr # B3007-0011-2.00
Zoro # G0544288
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With ER Collets
- Min. Collet Capacity 0.0190 in
- Coolant Through Yes
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B3007-0011-2.00
- Zoro # G0544288
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 0.750 in |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | ER Collets |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 2 in |
Balanceable | No |
Max. Collet Capacity | 0.275 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.275 in, Projection 2 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Boring Gimlet, Steel, (BG)
- MAKITA CHUCK KEYLESS DRILL (MP766027-7)
- CHICAGO PNEUMATIC CP 4130 3H Chipping Hammer (8900000117)
- ASTRO PNEUMATIC Replacment JAW CARRIER F/1426 HAND RIVETER (AO1426-03)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- AMPG Universal Collet Stop, 5C (Z9003)
- Lyndex-Nikken Collet Accessories