Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30, 75TG, Project 2.500in
Mfr # B3007-0300-3.00
Zoro # G0544190
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA300
- For Use With DA Collets
- Min. Collet Capacity 0.0470 in
- Projection 3 in
- Taper Size BT30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B3007-0300-3.00
- Zoro # G0544190
- Country of Origin India
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 0.550 in |
Nose Dia. | 0.5500 in |
Details
Item | Collet Chuck |
Collet Series | DA300 |
For Use With | DA Collets |
Min. Collet Capacity | 0.0470 in |
Projection | 3 in |
Material | High Speed Steel |
Max. Collet Capacity | 0.250 in |
Coolant Through | Yes |
Balanceable | No |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.250 in, Projection 3 in, DA300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Pro-Grip Crimper, 8-Indent D-Sub, 26-20A (PA1462)
- PRIME EDGE Knife Sharpening System, Dry, HP 1/6 (HE1-110V1P60HZ)
- MILWAUKEE TOOL Carbon Brush Assembly 120V (22-18-0126)
- KLEIN TOOLS Replacement Head for 30-Inch Bolt Cutter (63831)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- HHIP 11 Piece R8 Rotating Collet Holder (3900-1608)
- Lyndex-Nikken Collet Accessories