Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30,300DA, Project 3in
Mfr # B3007-0250-1.75
Zoro # G0544209
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA300
- For Use With TG Collets
- Coolant Through Yes
- Material High Speed Steel
- Projection 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B3007-0250-1.75
- Zoro # G0544209
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 0.750 in |
Nose Dia. | 3/4 in |
Details
Item | Collet Chuck |
Collet Series | DA300 |
For Use With | TG Collets |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 1 3/4 in |
Min. Collet Capacity | 0.0470 in |
Balanceable | No |
Max. Collet Capacity | 0.250 in |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.250 in, Projection 1 3/4 in, DA300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (M-1208)
- INGERSOLL-RAND Impact Wrench Ball (285B-333)
- MILWAUKEE TOOL M18 SAWZALL Kit w M18 1/2" Hammer Drill (2821-22, 2904-20)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- Lyndex-Nikken Collet Accessories