Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30,180DA, Project 3in
Mfr # B3007-0180-3.00
Zoro # G0544227
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- For Use With DA Collets
- Max. Collet Capacity 0.750 in
- Balanceable No
- Nut Dia. 1.440 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B3007-0180-3.00
- Zoro # G0544227
- Country of Origin India
- Category Collet Accessories
Dimensions
Nut Dia. | 1.440 in |
Taper Size | BT30 |
Nose Dia. | 1.4400 in |
Details
Item | Collet Chuck |
Collet Series | DA180 |
For Use With | DA Collets |
Max. Collet Capacity | 0.750 in |
Balanceable | No |
Projection | 3 in |
Pre-Balanced | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0470 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 3 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Downdraft Table, 220V, 8.0A/hr., 1 HP (DDTM-8024)
- SUNEX $IMP SKT MAGNETIC 1/4" DR 12PC (SU1822)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ELU-AC6030M)
- STARRETT Diamond Grit Hole Saw, 1-1/8 in, 29mm (KD0118-N)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- Lyndex-Nikken Collets, Chucks & Accessories