Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, BT30,100DA, Project 3in
Mfr # B3007-0100-3.00
Zoro # G0544236
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- For Use With DA Collets
- Coolant Through Yes
- Taper Size BT30
- Min. Collet Capacity 0.0470 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # B3007-0100-3.00
- Zoro # G0544236
- Country of Origin India
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 1.106 in |
Nose Dia. | 1.0600 in |
Details
Item | Collet Chuck |
Collet Series | DA100 |
For Use With | DA Collets |
Coolant Through | Yes |
Min. Collet Capacity | 0.0470 in |
Projection | 3 in |
Balanceable | No |
Max. Collet Capacity | 0.562 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.562 in, Projection 3 in, DA100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" x 1/4" Universal QUIK-LOK Extension (48-28-1000)
- ECLIPSE TOOLS Robertson Screwdriver, S3x4", Rubber Gri (800-108)
- JAMESON Little Buddy Fish Tape w/ 300 ft. of 3/16" Fiberglass Rod (10-316-300)
- DEWALT Stanley Consumer Tools DWMT73804 34 Piece Drive Socket Set; 0.25 & 0.38 in. (202751)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Stop Non-Threaded, 3J (370-USA)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- Lyndex-Nikken Collet Accessories