Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, 3/4in, VMK8, Project 100mm
Mfr # K3/4-MMC8C-100
Zoro # G0538435
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK8
- For Use With MPK/VMK Collets
- Material High Speed Steel
- Min. Collet Capacity 0.0790 in
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # K3/4-MMC8C-100
- Zoro # G0538435
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nose Dia. | 0.7870 in |
Details
Item | Collet Chuck |
Collet Series | VMK8 |
For Use With | MPK/VMK Collets |
Material | High Speed Steel |
Min. Collet Capacity | 0.0790 in |
Pre-Balanced | Yes |
Projection | 100.00 mm |
Balanceable | No |
Max. Collet Capacity | 0.314 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 100.00 mm, VMK8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1/3"L, GP Phenolic (3022-C)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- KO-KEN Bit Socket TORX T27 50mm Z-series 1/4 Sq. Drive (2025Z.50-T27)
- CHAMPION CUTTING TOOL 3/16in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-3/16)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- HARVEY TOOL ER20 Nut (82463)
- Lyndex-Nikken Collets, Chucks & Accessories