Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, 3/4in, SK10, Project 120mm
Mfr # K3/4-SK10-120
Zoro # G0538417
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Pre-Balanced Yes
- Min. Collet Capacity 0.0690 in
- Max. Collet Capacity 0.393 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # K3/4-SK10-120
- Zoro # G0538417
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Overall Length | 4.7240 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0690 in |
Max. Collet Capacity | 0.393 in |
Coolant Through | Yes |
Balanceable | No |
Projection | 120.00 mm |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 120.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 2" 2Pc (150R2C)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- DRILL AMERICA 27/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X27/64)
- HUOT CNC SuperScoot, 40 Taper, Black, Steel (23940)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- LYNDEX-NIKKEN Slm Collet Chuck, 5.5 to 5.0mm, Serie SK16 (SK16-5.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- LYNDEX-NIKKEN Collet Chuck Nut, ER20 (E20-NUT)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- Lyndex-Nikken Collets, Chucks & Accessories