Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, 3/4in, SK10, Project 100mm
Mfr # K3/4-SK10-100
Zoro # G0538426
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Balanceable No
- Pre-Balanced Yes
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # K3/4-SK10-100
- Zoro # G0538426
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Overall Length | 3.9370 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Balanceable | No |
Pre-Balanced | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0690 in |
Material | High Speed Steel |
Max. Collet Capacity | 0.393 in |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 100.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP7)
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- DRILL AMERICA 1/4"-28 HSS Tin Coated 4 Flute Plug Tap (T/A54470TN)
- TOOLFLEX 37" Red Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-2)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.5 to 3.0mm, Serie SK10 (SK10-3.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- LYNDEX-NIKKEN Collet Chuck, BT40,180DA, Project 4in (B4007-0032-3.13)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- Lyndex-Nikken Collets, Chucks & Accessories