Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, 1-1/4in, VMK8, Project 122mm
Mfr # K1.1/4-MMC8C-122
Zoro # G0538520
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series VMK8
- For Use With MPK/VMK Collets
- Min. Collet Capacity 0.0790 in
- Max. Collet Capacity 0.314 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # K1.1/4-MMC8C-122
- Zoro # G0538520
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nose Dia. | 0.7870 in |
Details
Item | Collet Chuck |
Collet Series | VMK8 |
For Use With | MPK/VMK Collets |
Min. Collet Capacity | 0.0790 in |
Max. Collet Capacity | 0.314 in |
Coolant Through | Yes |
Balanceable | No |
Pre-Balanced | Yes |
Material | High Speed Steel |
Projection | 122.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 122.00 mm, VMK8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In (172E)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- FEIN SLUGGER, 15/32in X 2in (63134119002)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- EPPINGER ER32 PRECIFLEX Adapter Type 7 (3207-0237)
- Lyndex-Nikken Collets, Chucks & Accessories