Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, 1-1/4in, SK25, Project 150mm
Mfr # K1.1/4-SK25-150
Zoro # G0538450
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK25
- For Use With SK Collets
- Nut Dia. 2.165 in
- Max. Collet Capacity 1.000 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # K1.1/4-SK25-150
- Zoro # G0538450
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 2.165 in |
Overall Length | 5.9060 in |
Nose Dia. | 2.1650 in |
Details
Item | Collet Chuck |
Collet Series | SK25 |
For Use With | SK Collets |
Max. Collet Capacity | 1.000 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.6100 in |
Projection | 150.00 mm |
Balanceable | No |
Coolant Through | Yes |
Pre-Balanced | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 150.00 mm, SK25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- PROTO 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (J47703/16)
- LISLE Trim Clip Pliers, 45 deg. (41080)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- Lyndex-Nikken Collet Accessories