Shop All Collet Accessories
Lyndex-Nikken
Collet Chuck, 1-1/4in, SK10, Project 210mm
Mfr # K1.1/4-SK10-210
Zoro # G0538496
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- For Use With SK Collets
- Balanceable No
- Min. Collet Capacity 0.0690 in
- Nut Dia. 1.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # K1.1/4-SK10-210
- Zoro # G0538496
- Country of Origin Japan
- Category Collet Accessories
Dimensions
Nut Dia. | 1.083 in |
Overall Length | 8.2680 in |
Nose Dia. | 1.0830 in |
Details
Item | Collet Chuck |
Collet Series | SK10 |
For Use With | SK Collets |
Balanceable | No |
Min. Collet Capacity | 0.0690 in |
Coolant Through | Yes |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.393 in |
Material | High Speed Steel |
Projection | 210.00 mm |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 210.00 mm, SK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- LINK HANDLES Socket Hoe Handle, 54", Chucked (66643)
- FISKARS CLUB HAMMER 11"" 3LB (750910-1001)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- Lyndex-Nikken Collet Accessories