Shop All Collet Accessories
Lyndex-Nikken
Collet Chck, CAT50,100TG, Pjct 3.500in DIN
Mfr # C5007-0040-4.00
Zoro # G0541978
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With ER Collets
- Taper Size CV50
- Coolant Through Yes
- Pre-Balanced Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # C5007-0040-4.00
- Zoro # G0541978
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 2.500 in |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | ER Collets |
Coolant Through | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.1180 in |
Balanceable | No |
Projection | 4 in |
Max. Collet Capacity | 1.023 in |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 1.023 in, Projection 4 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tweezer, 6 In Length (3G959)
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- KNIPEX 12 in Locking Adjusting Plain Grip Locking Plier (41 04 300)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK10, Project 150mm UP (CAT40-MMC8C-85U-A)
- LYNDEX-NIKKEN Collet Chck, CAT40,100TG, Pjct 3.500in DIN (C4007-0750-3.00)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- Lyndex-Nikken Collets, Chucks & Accessories