Shop All Collet Accessories
Lyndex-Nikken
Collet Chck, CAT40,100TG, Pjct 3.500in DIN
Mfr # C4007-0750-3.00
Zoro # G0542389
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With TG Collets
- Max. Collet Capacity 0.750 in
- Pre-Balanced Yes
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # C4007-0750-3.00
- Zoro # G0542389
- Country of Origin India
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 2.500 in |
Nose Dia. | 1.8900 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | TG Collets |
Max. Collet Capacity | 0.750 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Balanceable | No |
Projection | 3 in |
Min. Collet Capacity | 0.0470 in |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Pre-Balanced |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 3 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-3/4 in. X 3 in. 12,000-Series Annular Cutter (3-12288)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- SPEEDAIRE Tool Balancer, For Tool 2-4 Lb, No Lock (5YAP3)
- KLEIN TOOLS Tool Kit, 14-Piece (80014)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- Lyndex-Nikken Collets, Chucks & Accessories