Shop All Collets
Lyndex-Nikken
Collet, 5C, 9mm
Mfr # 520-009
Zoro # G2054011
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 9.00mm
- For Use With Collet System
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 520-009
- Zoro # G2054011
- Country of Origin India
- Category Collets
Dimensions
Size | 9.00mm |
Overall Length | 3.2700 in |
Head Dia. | 1.4850 in |
Internal Thread Size | 1.0410"-24 |
Min. Size | 9.00mm |
Max. Bore Dia. | 1-1/4 in |
Max. Body Dia. | 9.00mm |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 20 Degrees |
Number of Slots | 3 |
Measurement System | Metric |
Face Shape | Round |
Collet Type | 5C |
Internal Thread Direction | Right Hand |
TIR Max. | 0.0008 in |
External Thread Direction | Right Hand |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- PALMGREN 5" Heavy Duty Comb. Bench and Pipe Vise, 5" with (9629745)
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/32 (54056)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- LYNDEX-NIKKEN Tapping Collet, #1, M12 Tap Sz (SE1-9.0X7.0)
- LYNDEX-NIKKEN Collet Hex, 16C, 15/16in (163-060)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- LYNDEX-NIKKEN Collet, ER11, 5/32in (E11-010)
- DEWALT 5/32 COLLET FOR DYRWALL CUTOUT TOOL (DCE550532)
- Lyndex-Nikken Collets