Shop All Collets
Lyndex-Nikken
Collet, 5C, 9/64in
Mfr # 500-009
Zoro # G2054711
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 9/64"
- For Use With Collet System
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 500-009
- Zoro # G2054711
- Country of Origin India
- Category Collets
Dimensions
Size | 9/64" |
Head Dia. | 1.4850 in |
Min. Size | 9/64 in |
Max. Body Dia. | 9/64 in |
Overall Length | 3.2700 in |
Max. Bore Dia. | 1-1/8 in |
Internal Thread Size | 1.0410"-24 |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0008 in |
Face Shape | Round |
Internal Thread Direction | Right Hand |
Number of Slots | 3 |
Measurement System | Fractional Inch |
Taper Angle | 20 Degrees |
External Thread Direction | Right Hand |
Collet Type | 5C |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7032-6)
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Special extension L.120 mm d.23, 2 mm (13210001)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- LYNDEX-NIKKEN Collet, ER11, 7/64in (E11-007)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- HOLEX ER-16 Collet, 8 mm (308920 8)
- Lyndex-Nikken Collets, Chucks & Accessories