Shop All Collets
Lyndex-Nikken
Collet, 5C, 7/8in
Mfr # 500-056
Zoro # G2054249
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 7/8"
- For Use With Collet System
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 500-056
- Zoro # G2054249
- Country of Origin India
- Category Collets
Dimensions
Size | 7/8" |
Min. Size | 7/8 in |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 7/8 in |
Max. Bore Dia. | 1-1/8 in |
Head Dia. | 1.4850 in |
Overall Length | 3.2700 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0015 in |
Collet Type | 5C |
Internal Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Face Shape | Round |
Taper Angle | 20 Degrees |
Number of Slots | 3 |
External Thread Direction | Right Hand |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 14 mm Tip, 8 in L (41464)
- WIHA PokitPak Slotted and Phillips Titanium Coated Insert Bits in Molded Case (71198)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.1-20-15-14-1/4-55)
- STEEL GRIP Snips Aviation 4Pc (DR65476)
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- LYNDEX-NIKKEN Collet, R8, 5mm (820-005)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- LYNDEX-NIKKEN Collet, ER16, 3/16in (E16-012)
- LYNDEX-NIKKEN Collet, ER32, 1/2in (E32-032)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- TECHNIKS Double Angle Collet, DA180, 9/32 in. (01618-9/32)
- Lyndex-Nikken Collets, Chucks & Accessories