Shop All Collets
Lyndex-Nikken
Collet, 5C, 7/16in
Mfr # 500-028
Zoro # G2054529
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 7/16"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 500-028
- Zoro # G2054529
- Country of Origin India
- Category Collets
Dimensions
Size | 7/16" |
Max. Bore Dia. | 1-1/8 in |
Overall Length | 3.2700 in |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 7/16 in |
Head Dia. | 1.4850 in |
Min. Size | 7/16 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
TIR Max. | 0.0011 in |
Number of Slots | 3 |
Taper Angle | 20 Degrees |
Face Shape | Round |
Collet Type | 5C |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE 6 in 1 Double Faced Rubber Mallet Hammer, Built-In Multi-Bit Screwdriver, Ergonomic Non-Slip Handle (103001)
- MILWAUKEE TOOL 13/32" Thunderbolt Black Oxide Drill Bit (48-89-2732)
- VEGA Impactech Psd 2-2 Insert Bit x 1 (P125PSD22)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2S--22)
- LYNDEX-NIKKEN Collet, 5C, 10mm (520-010)
- LYNDEX-NIKKEN Collet, 5C, 7mm (520-007)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- LYNDEX-NIKKEN Collet, 16C, 1/4in (160-016)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 12mm (KM3/4-12)
- Lyndex-Nikken Collets, Chucks & Accessories