Shop All Collets
Lyndex-Nikken
Collet, 5C, 5/8in
Mfr # 500-040
Zoro # G2054407
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 5/8"
- For Use With Collet System
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 500-040
- Zoro # G2054407
- Country of Origin India
- Category Collets
Dimensions
Size | 5/8" |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 5/8 in |
Overall Length | 3.2700 in |
Min. Size | 5/8 in |
Max. Bore Dia. | 1-1/8 in |
Head Dia. | 1.4850 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 20 Degrees |
Number of Slots | 3 |
TIR Max. | 0.0011 in |
External Thread Direction | Right Hand |
Internal Thread Direction | Right Hand |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | 5C |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC4011-4X1/16X1-40T 105-09330)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1734ZR)
- LYNDEX-NIKKEN Straight Collet, KM32, 25mm (KM32-25)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- LYNDEX-NIKKEN Collet, ER11, 5/32in (E11-010)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- Lyndex-Nikken Collets