Shop All Collets
Lyndex-Nikken
Collet, 5C, 4mm
Mfr # 520-004
Zoro # G2054066
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 4.00mm
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 520-004
- Zoro # G2054066
- Country of Origin India
- Category Collets
Dimensions
Size | 4.00mm |
Internal Thread Size | 1.0410"-24 |
Head Dia. | 1.4850 in |
Max. Bore Dia. | 1-1/4 in |
Overall Length | 3.2700 in |
Min. Size | 4.00mm |
Max. Body Dia. | 4.00mm |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Taper Angle | 20 Degrees |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
Face Shape | Round |
TIR Max. | 0.0008 in |
Collet Type | 5C |
External Thread Direction | Right Hand |
Measurement System | Metric |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 17/32-1in (69890)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 33' (OCN1291SF590N)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (48031)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356548)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- LYNDEX-NIKKEN Collet, ER11, 9/64in (E11-009)
- LYNDEX-NIKKEN Collet, ER20, 7/32in (E20-014)
- LYNDEX-NIKKEN Collet, R8, 1/16in (800-004)
- LYNDEX-NIKKEN Collet, 5C, 5mm (520-005)
- LYNDEX-NIKKEN Collet, ER11, 5/32in (E11-010)
- HHIP 25/32" 5C Round Collet (3900-1147)
- Lyndex-Nikken Collets, Chucks & Accessories