Shop All Collets
Lyndex-Nikken
Collet, 5C, 41/64in
Mfr # 500-041
Zoro # G2054398
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 41/64"
- For Use With Collet System
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 500-041
- Zoro # G2054398
- Country of Origin India
- Category Collets
Dimensions
Size | 41/64" |
Overall Length | 3.2700 in |
Head Dia. | 1.4850 in |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 41/64 in |
Max. Bore Dia. | 1-1/8 in |
Min. Size | 41/64 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | 5C |
Number of Slots | 3 |
TIR Max. | 0.0011 in |
Internal Thread Direction | Right Hand |
Measurement System | Fractional Inch |
External Thread Direction | Right Hand |
Taper Angle | 20 Degrees |
Face Shape | Round |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- RED DEVIL Patchers Utility Pat (4045)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7208MHF)
- LYNDEX-NIKKEN Collet Chuck Extension, 300DA (030-EXT-500S)
- LYNDEX-NIKKEN Collet Hex, 16C, 15/16in (163-060)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- LYNDEX-NIKKEN Tapping Collet, #1, 1/4in Tap Sz, CLNT (NT05-016(S))
- HHIP 7.0mm Rubber Flex Collet (3900-1783)
- Lyndex-Nikken Collets, Chucks & Accessories