Shop All Collets
Lyndex-Nikken
Collet, 5C, 3/8in
Mfr # 500-024
Zoro # G2054565
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 3/8"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 500-024
- Zoro # G2054565
- Country of Origin India
- Category Collets
Dimensions
Size | 3/8" |
Internal Thread Size | 1.0410"-24 |
Min. Size | 3/8 in |
Max. Bore Dia. | 1-1/8 in |
Max. Body Dia. | 3/8 in |
Overall Length | 3.2700 in |
Head Dia. | 1.4850 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Face Shape | Round |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
Number of Slots | 3 |
TIR Max. | 0.0008 in |
Collet Type | 5C |
Taper Angle | 20 Degrees |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" Crown Stapler (2447-20)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6257)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- LYNDEX-NIKKEN Collet, R8, 11/16in (800-044)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Tapping Collet, #1, 1/8in Tap Sz, CLNT (NTPT05-008L(S))
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- GS TOOLING ER16 5pc Tap Collet Set (337986)
- Lyndex-Nikken Collets, Chucks & Accessories