Shop All Collets
Lyndex-Nikken
Collet, 5C, 3/4in
Mfr # 500-048
Zoro # G2054328
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 3/4"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 500-048
- Zoro # G2054328
- Country of Origin India
- Category Collets
Dimensions
Size | 3/4" |
Min. Size | 3/4 in |
Head Dia. | 1.4850 in |
Max. Bore Dia. | 1-1/8 in |
Internal Thread Size | 1.0410"-24 |
Overall Length | 3.2700 in |
Max. Body Dia. | 3/4 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Taper Angle | 20 Degrees |
Face Shape | Round |
Measurement System | Fractional Inch |
TIR Max. | 0.0015 in |
Number of Slots | 3 |
Collet Type | 5C |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Backsaw Two Tone Handle 14In (TTH1314)
- MAKITA Inner Sleeve, 3/4" (M20) x 1-13/32" (M36 (764422-5)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17S)
- HOUGEN 5/8 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18120)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- Lyndex-Nikken Collets