Shop All Collets
Lyndex-Nikken
Collet, 5C, 31/64in
Mfr # 500-031
Zoro # G2054495
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 31/64"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 500-031
- Zoro # G2054495
- Country of Origin India
- Category Collets
Dimensions
Size | 31/64" |
Min. Size | 31/64 in |
Max. Bore Dia. | 1-1/8 in |
Head Dia. | 1.4850 in |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 31/64 in |
Overall Length | 3.2700 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Collet Type | 5C |
Internal Thread Direction | Right Hand |
Face Shape | Round |
External Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Number of Slots | 3 |
TIR Max. | 0.0011 in |
Taper Angle | 20 Degrees |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16 x 3In (63127631110)
- DEWALT Stick-E Right Angle Clip 90 degrees, 100PK (DEW DFD405550)
- WESTWARD HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch (10T898)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- Lyndex-Nikken Collets